text.skipToContent text.skipToNavigation

FAC SCREWDRIVER ARB.5,5X40 5,5X40

Specifications

Total length (mm) 90
Design Straight
Weight 39
Blade length (mm) 40
Blade width (mm) 5.5
Blade thickness (mm) 1.2
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 6.5
Square drive/hexagon drive Square
Square drive/hexagon drive over the whole blade No
Bulged blade No
With anti-roll protection No

Article numbers

Article number 9O975962
EAN 3148510107004
UBB 500638830405
UNSPSC 27111701
Manufacturer article nr  ARB.5.5X40
Do not close this page. This message will disappear, when the page is fully loaded.