text.skipToContent text.skipToNavigation

FAC SCREWDRIVER ARA.3,5X50 3,5X50

Article number 7J343681
Total length (mm)
Design Straight
Weight 12
Blade length (mm) 50
Blade width (mm) 3.5
Clamp feature Yes
Type of shaft Round

Specifications

Total length (mm) 110
Design Straight
Weight 12
Blade length (mm) 50
Blade width (mm) 3.5
Clamp feature Yes
Type of shaft Round
Grip design 1-component
Bulged blade No

Article numbers

Article number 7J343681
EAN 3148510105000
UBB 500638829845
UNSPSC 27111701
Manufacturer article nr  ARA.3.5X50
Do not close this page. This message will disappear, when the page is fully loaded.