text.skipToContent text.skipToNavigation

FAC SCREWDRIVER AP.4X200 4X200

Specifications

Blade length (mm) 200
Design Straight
Screwing system Phillips
Size 4
Weight 246
Total length (mm) 320
Clamp feature No
Precision model No
Type of shaft Round
Blade diameter (mm) 10
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Cap rotatable No
Brand Facom

Article numbers

Article number 5C619173
EAN 3148510088808
UBB 500638822402
UNSPSC 27111701
Manufacturer article nr  AP.4X200
Do not close this page. This message will disappear, when the page is fully loaded.