text.skipToContent text.skipToNavigation

AMF 907Q Torx L-Key T30 100mm Blade T-Grip 130mm


Article number 45963AMF
Weight 75
Total length (mm) 130
Size (TX) 30
Isolation protection 1000 V No
Blade length (mm) 100
Type of shaft Round
Grip design Other
Packed per 1

Specifications

Weight 75
Total length (mm) 130
Size (TX) 30
Isolation protection 1000 V No
Blade length (mm) 100
Type of shaft Round
Grip design Other
Blade diameter (mm) 5.52
Cap rotatable No
Continuous blade No
With anti-roll protection No
VDE tested No
Brand Amf
Weight per piece (g) 61
Commodity code
Model 907Q

Article numbers

Article number 45963AMF
EAN 4020772045968
UBB 500617742662
UNSPSC 27111701
Manufacturer article nr  45963
Do not close this page. This message will disappear, when the page is fully loaded.