text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt 20 Tool Finder 1 with pouch, 7 pieces


Wera compact tools enable the simultaneous use for the two types of fastening "manual" and "power tool". The handle/interchangeable system in a compact design with various blade tips in a minimum of space make the user mobile and flexible. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 und E 6.3 (ISO 1173) and Wera connecting series 1 and 4. Comes with an extension, bayonet, Rapidaptor technology. Kraftform handle with non-roll feature, multi-component for particularly ergonomic screwdriving. Integrated magazine for the storage of the bits. In this way, this set replaces a 6-piece screwdriver set and reduces the equipment required to a minimum. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Article number 7S189035
Length (m) 25
Isolation protection 1000 V Yes
Fast exchange head Yes
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Packed per 1

Specifications

Length (m) 25
Isolation protection 1000 V Yes
Fast exchange head Yes
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of slotted screwdrivers 1
Number of Torx screwdrivers 1
Total number of tools 7
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 1
Number of bits groove 1
Number of bits total 6
Number of bits hexagon socket 0
Grip design Other
Number of bits TriWing 0
Number of bits two hole 0
Size bit insertion (mm) 6.3
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 265
Commodity code
Model Kraftform Kompakt Finder 1
Type Bit Set

Description

Wera compact tools enable the simultaneous use for the two types of fastening "manual" and "power tool". The handle/interchangeable system in a compact design with various blade tips in a minimum of space make the user mobile and flexible. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 und E 6.3 (ISO 1173) and Wera connecting series 1 and 4. Comes with an extension, bayonet, Rapidaptor technology. Kraftform handle with non-roll feature, multi-component for particularly ergonomic screwdriving. Integrated magazine for the storage of the bits. In this way, this set replaces a 6-piece screwdriver set and reduces the equipment required to a minimum. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Article numbers

Article number 7S189035
EAN 4013288185327
UBB 500668580151
UNSPSC 27110000
Manufacturer article nr  05051016001
Do not close this page. This message will disappear, when the page is fully loaded.