text.skipToContent text.skipToNavigation

Wera 3367 Screwdriver for TORX® screws, stainless, TX 27 x 115 mm


High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article number 81929.000.027
Total length (mm) 220
Size (TX) 27
Isolation protection 1000 V No
Blade length (mm) 115
Grip design 2-components
Packed per 1

Specifications

Total length (mm) 220
Size (TX) 27
Isolation protection 1000 V No
Blade length (mm) 115
Grip design 2-components
Blade diameter (mm) 5.5
VDE tested No
Brand Wera
Weight per piece (g) 87
Commodity code

Description

High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81929.000.027
EAN 4013288107534
UBB 500511587288
UNSPSC 27111701
Manufacturer article nr  05032056001
Do not close this page. This message will disappear, when the page is fully loaded.