text.skipToContent text.skipToNavigation

AMF 907Q Torx L-Key T15 100mm Blade T-Grip 125mm


Article number 45922AMF
Weight 36
Total length (mm) 125
Size (TX) 15
Isolation protection 1000 V No
Blade length (mm) 100
Type of shaft Round
Grip design Other
Packed per 1

Specifications

Weight 36
Total length (mm) 125
Size (TX) 15
Isolation protection 1000 V No
Blade length (mm) 100
Type of shaft Round
Grip design Other
Blade diameter (mm) 3.27
Cap rotatable No
Continuous blade No
With anti-roll protection No
VDE tested No
Brand Amf
Weight per piece (g) 26
Commodity code
Model 907Q

Article numbers

Article number 45922AMF
EAN 4020772045920
UBB 500617742258
UNSPSC 27111701
Manufacturer article nr  45922
Do not close this page. This message will disappear, when the page is fully loaded.