text.skipToContent text.skipToNavigation

Wera 160 i VDE Insulated screwdriver for slotted screws, 0.5 x 3 x 100 mm


Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article number
Total length (mm)
Show all lengths
Design Right
Isolation protection 1000 V Yes
Blade length (mm) 100
Blade width (mm) 3
Packed per 1

Specifications

Total length (mm) 181
Design Right
Isolation protection 1000 V Yes
Blade length (mm) 100
Blade width (mm) 3
Blade thickness (mm) 0.5
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 3
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
Brand Wera
Weight per piece (g) 31
Commodity code
Model 160 i
Type Slotted Screwdriver

Description

Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article numbers

Article number 81857.030.100
EAN 4013288027238
UBB 241124016338
UNSPSC 27111701
Manufacturer article nr  05006105001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.