text.skipToContent text.skipToNavigation

AMF 907SH Torx L-Key T8 40mm Blade Flag Type Grip 74mm


Article number 46862AMF
Weight 5.8
Total length (mm) 74
Size (TX) 8
Isolation protection 1000 V No
Blade length (mm) 40
Type of shaft Round
Grip design Other
Packed per 1

Specifications

Weight 5.8
Total length (mm) 74
Size (TX) 8
Isolation protection 1000 V No
Blade length (mm) 40
Type of shaft Round
Grip design Other
Blade diameter (mm) 2.31
Cap rotatable No
Continuous blade No
With anti-roll protection No
VDE tested No
Brand Amf
Weight per piece (g) 6
Commodity code
Model 907SH

Article numbers

Article number 46862AMF
EAN 4020772046866
UBB 500617747463
UNSPSC 27111701
Manufacturer article nr  46862
Do not close this page. This message will disappear, when the page is fully loaded.