text.skipToContent text.skipToNavigation

Wera 350 PH SB Screwdriver for Phillips screws, PH 1 x 80 mm


Article number 4P361660
Blade length (mm)
Design Right
Screwing system Phillips
Total length (mm) 178
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Packed per 1

Specifications

Blade length (mm) 80
Design Right
Screwing system Phillips
Total length (mm) 178
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4.5
Square drive/hexagon drive over the whole blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 63
Commodity code
Model 350 SB

Article numbers

Article number 4P361660
EAN 4013288181336
UBB 500643196065
UNSPSC 27111701
Manufacturer article nr  05100051001
Do not close this page. This message will disappear, when the page is fully loaded.