text.skipToContent text.skipToNavigation

Facom Bit Set in Plastic Box PH/PZ/Torx/Groove Bit/Hex Socket 28-Piece


Article number 3G115632
Number of bits PH (crosshead) 6
Number of bits PZ (crosshead) 6
Number of bits Torx 9
Number of bits groove 3
Number of bits total 28
Number of bits hexagon socket 4
Brand Facom
Packed per 1

Specifications

Number of bits PH (crosshead) 6
Number of bits PZ (crosshead) 6
Number of bits Torx 9
Number of bits groove 3
Number of bits total 28
Number of bits hexagon socket 4
Brand Facom
Weight per piece (g) 3200
Commodity code
Type Bit Set

Article numbers

Article number 3G115632
EAN 3662424105388
UBB 500581728051
UNSPSC 27110000
Manufacturer article nr  ATCL.2A2PB
Do not close this page. This message will disappear, when the page is fully loaded.