text.skipToContent text.skipToNavigation

FAC SCREWDRIVER AGT.8X100 8X100

Specifications

Total length (mm) 130
Design Straight
Weight 150
Blade length (mm) 100
Blade width (mm) 8
Blade thickness (mm) 1.2
Precision model No
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 8
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection No

Article numbers

Article number 4R179636
EAN 3148510059013
UBB 500638785609
UNSPSC 27111701
Manufacturer article nr  AGT.8X100
Do not close this page. This message will disappear, when the page is fully loaded.