text.skipToContent text.skipToNavigation

FAC SCREWDRIVER AGT.10X100 10X100

Specifications

Total length (mm) 130
Design Straight
Weight 160
Blade length (mm) 100
Blade width (mm) 10
Blade thickness (mm) 1.6
Clamp feature No
Precision model No
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 10
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection No

Article numbers

Article number 9R566975
EAN 3148510059105
UBB 500638785450
UNSPSC 27111701
Manufacturer article nr  AGT.10X100
Do not close this page. This message will disappear, when the page is fully loaded.