text.skipToContent text.skipToNavigation

Facom Screw Holding Screwdriver 0.6 x 4mm 125mm Blade 225mm

Article number 4S093066
Total length (mm)
Design Straight
Weight 65
Blade length (mm) 125
Blade width (mm) 4
Blade thickness (mm) 0.6
Clamp feature Yes

Specifications

Total length (mm) 225
Design Straight
Weight 65
Blade length (mm) 125
Blade width (mm) 4
Blade thickness (mm) 0.6
Clamp feature Yes
Type of shaft Round
Grip design 1-component
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Bulged blade Yes
With anti-roll protection No
Brand Facom
Commodity code
Model Isoryl

Article numbers

Article number 4S093066
EAN 3148510056005
UBB 500638784206
UNSPSC 27111701
Manufacturer article nr  AFR.4X125
Do not close this page. This message will disappear, when the page is fully loaded.