text.skipToContent text.skipToNavigation

FAC SCREW HOLDER AFU.2 7X300

Specifications

Total length (mm) 230
Design Straight
Weight 30
Isolation protection 1000 V No
Blade width (mm) 7
Blade thickness (mm) 0.8
Clamp feature Yes
Type of shaft Round
Grip design 1-component
With anti-roll protection No

Article numbers

Article number 3H635832
EAN 3148510056708
UBB 500638784875
UNSPSC 27111701
Manufacturer article nr  AFU.2
Do not close this page. This message will disappear, when the page is fully loaded.