text.skipToContent text.skipToNavigation

FAC SAFETY SLOGGING RING WRENCH 75MM


Article number 1R286439
Length (m) 330
Isolation protection 1000 V No
Wrench size small (mm) 75
Low spark model No
Half moon model No
Head width small (mm) 108
Ratcheting model No
Packed per 1

Specifications

Length (m) 330
Isolation protection 1000 V No
Wrench size small (mm) 75
Low spark model No
Half moon model No
Head width small (mm) 108
Ratcheting model No
Point count 12

Article numbers

Article number 1R286439
EAN 3662424013799
UBB 500638313048
UNSPSC 27111743
Manufacturer article nr  51BS.75
Do not close this page. This message will disappear, when the page is fully loaded.