text.skipToContent text.skipToNavigation

FAC SAFETY SLOGGING RING WRENCH 41MM


Article number 8O911505
Length (m) 231
Isolation protection 1000 V No
Wrench size small (mm) 41
Low spark model No
Half moon model No
Head width small (mm) 62
Ratcheting model No
Packed per 1

Specifications

Length (m) 231
Isolation protection 1000 V No
Wrench size small (mm) 41
Low spark model No
Half moon model No
Head width small (mm) 62
Ratcheting model No
Point count 12

Article numbers

Article number 8O911505
EAN 3662424013720
UBB 500638311638
UNSPSC 27111743
Manufacturer article nr  51BS.41
Do not close this page. This message will disappear, when the page is fully loaded.