text.skipToContent text.skipToNavigation

Bahco Hand Riveters with 360° Swivel Head


Article number 6H465404
Suitable for Nails
Weight 760
Length (m) 285
Operation Hand
With opening spring Yes
Max. rivet diameter (mm) 4.8
Brand Bahco
Packed per 1

Specifications

Suitable for Nails
Weight 760
Length (m) 285
Operation Hand
With opening spring Yes
Max. rivet diameter (mm) 4.8
Brand Bahco
Weight per piece (g) 740
Commodity code

Article numbers

Article number 6H465404
EAN 7311518276706
UBB 500651498619
UNSPSC 55101515
Manufacturer article nr  2681
Do not close this page. This message will disappear, when the page is fully loaded.