text.skipToContent text.skipToNavigation

Facom Ball Head Engineers Hammer Steel Head Wooden Handle 297mm 280g


Article number 3Y423400
Design Smith hammer
Length (m) 297
Tip diameter/tip width (mm) 26
Weight total (g) 280
Interchangeable tip No
With nail extractor No
With nail holder No
Packed per 1

Specifications

Design Smith hammer
Length (m) 297
Tip diameter/tip width (mm) 26
Weight total (g) 280
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Facom
Weight per piece (g) 329
Commodity code

Article numbers

Article number 3Y423400
EAN 3148517524309
UBB 500639406346
UNSPSC 27111602
Manufacturer article nr  202H.1/2
Do not close this page. This message will disappear, when the page is fully loaded.