text.skipToContent text.skipToNavigation

Gedore 600H Cross Pein Hammer Steel Head Wooden Handle 320mm 500g


Article number G4901.000.500
Design Other
Length (m) 320
Non-rebound No
Low spark model No
Weight head (g) 500
Weight total (g) 727
Interchangeable tip No
Packed per 1

Specifications

Design Other
Length (m) 320
Non-rebound No
Low spark model No
Weight head (g) 500
Weight total (g) 727
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 615
Commodity code
Type Cross Pein Hammer

Article numbers

Article number G4901.000.500
EAN 4010883858328
UBB 203110021805
UNSPSC 27111602
Manufacturer article nr  8583230
Do not close this page. This message will disappear, when the page is fully loaded.