text.skipToContent text.skipToNavigation

Gedore 600H Cross Pein Hammer Steel Head Wooden Handle 300mm 300g


Article number G4901.000.300
Design Other
Length (m) 305
Non-rebound No
Low spark model No
Weight head (g) 300
Weight total (g) 502
Interchangeable tip No
Packed per 1

Specifications

Design Other
Length (m) 305
Non-rebound No
Low spark model No
Weight head (g) 300
Weight total (g) 502
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 425
Commodity code
Type Cross Pein Hammer

Article numbers

Article number G4901.000.300
EAN 4010883858304
UBB 203110021649
UNSPSC 27111602
Manufacturer article nr  8583070
Do not close this page. This message will disappear, when the page is fully loaded.