text.skipToContent text.skipToNavigation

FAC RATCHET VR.SZ300F2 1/2

Article number 5Q928885
Width 52
Height 56
Length (m) 314
Machine weight (kg) 1.3
Tool insertion 1/2 inch
Idle rotational speed (1/min) 350
Max. operating pressure (psi) 89.923

Specifications

Width 52
Height 56
Length (m) 314
Machine weight (kg) 1.3
Tool insertion 1/2 inch
Idle rotational speed (1/min) 350
Max. operating pressure (psi) 89.923
Max. tightening torque (Nm) 88
Attract torque adjustable Yes
Ratcheting model Yes
Impulse driver Yes
Required air volume 106

Article numbers

Article number 5Q928885
EAN 3148519434125
UBB 500637298620
UNSPSC 27111753
Manufacturer article nr  VR.SZ300F2
Do not close this page. This message will disappear, when the page is fully loaded.