text.skipToContent text.skipToNavigation

Wera 3335 Screwdriver for slotted screws, stainless, 0.8 x 4 x 100 mm


High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. The Lasertip tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article number 81925.040.100
Total length (mm)
Design Straight
Insulated No
Weight 52.7
Antimagnetic No
Packed per 1

Specifications

Total length (mm) 198
Design Straight
Insulated No
Weight 52.7
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 100
Blade width (mm) 4
Blade thickness (mm) 0.8
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 4
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Brand Wera
Weight per piece (g) 45
Commodity code

Description

High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. The Lasertip tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81925.040.100
EAN 4013288107343
UBB 500511585209
UNSPSC 27111701
Manufacturer article nr  05032003001
Do not close this page. This message will disappear, when the page is fully loaded.