text.skipToContent text.skipToNavigation

Wera 162 i PH VDE Insulated screwdriver for Phillips screws, PH 2 x 200 mm


Article number 7A861302
Blade length (mm)
Design Right
Screwing system Phillips
Total length (mm) 305
Isolation protection 1000 V Yes
Clamp feature No
Precision model Yes
Packed per 1

Specifications

Blade length (mm) 200
Design Right
Screwing system Phillips
Total length (mm) 305
Isolation protection 1000 V Yes
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested Yes
Brand Wera
Weight per piece (g) 112.8
Commodity code
Model 162 i

Article numbers

Article number 7A861302
EAN 4013288105424
UBB 500643274433
UNSPSC 27111701
Manufacturer article nr  05006159001
Do not close this page. This message will disappear, when the page is fully loaded.