text.skipToContent text.skipToNavigation

FAC RATCHET 1/4


Article number 2H879936
Height 22
Weight 75
Head diameter (mm) 22
Length (m) 121
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Packed per 1

Specifications

Height 22
Weight 75
Head diameter (mm) 22
Length (m) 121
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 6.35
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes

Article numbers

Article number 2H879936
EAN 3148519045284
UBB 500638646280
UNSPSC 27110000
Manufacturer article nr  RL.161PB
Do not close this page. This message will disappear, when the page is fully loaded.