text.skipToContent text.skipToNavigation

FAC RATCHET 1/2


Article number 3D876370
Height 41
Head diameter (mm) 45
Length (m) 251
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Packed per 1

Specifications

Height 41
Head diameter (mm) 45
Length (m) 251
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 12.7
Swing back angle (°) 6
Reversible Yes
Construction ratchet No
Suitable for bits No
Rotating handle Yes
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes

Article numbers

Article number 3D876370
EAN 3148519225150
UBB 500638649250
UNSPSC 27110000
Manufacturer article nr  S.360PB
Do not close this page. This message will disappear, when the page is fully loaded.