text.skipToContent text.skipToNavigation

FAC RATCHET 1/2


Article number 2K180864
Height 37
Length (m) 264
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 12.7
Packed per 1

Specifications

Height 37
Length (m) 264
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 12.7
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits No
Rotating handle No
Extendable handle Yes
Articulated head No
Rotating head No
Suitable for sockets Yes

Article numbers

Article number 2K180864
EAN 3662424003264
UBB 500638651876
UNSPSC 27110000
Manufacturer article nr  SXL.161PB
Do not close this page. This message will disappear, when the page is fully loaded.