text.skipToContent text.skipToNavigation

FAC RATCHET 1/2


Article number 1M265399
Weight 430
Head diameter (mm) 37
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 12.7
Packed per 1

Specifications

Weight 430
Head diameter (mm) 37
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 12.7
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes

Article numbers

Article number 1M265399
EAN 3148519045369
UBB 500638651041
UNSPSC 27110000
Manufacturer article nr  SL.161PB
Do not close this page. This message will disappear, when the page is fully loaded.