text.skipToContent text.skipToNavigation

FAC PLASTIC TRAY FOR MOD.467RJ14

Article number 1Z900002
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 1Z900002
EAN 3148519433166
UBB 500639720415
UNSPSC 27111714
Manufacturer article nr  PL.690
Do not close this page. This message will disappear, when the page is fully loaded.