text.skipToContent text.skipToNavigation

FAC PLASTIC TRAY FOR COMPO 325

Article number 6T796819
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 6T796819
EAN 3148513551545
UBB 500639688828
UNSPSC 27111714
Manufacturer article nr  PL.204
Do not close this page. This message will disappear, when the page is fully loaded.