text.skipToContent text.skipToNavigation

Brennenstuhl Cable Reel H05VV-F 50m Blue 290mm 29 x 19 x 36cm


Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.Plug 2P+T 16 A/230 V.4 sockets tested according to Cebec, with increased touch protection and with overheating protection in case of overheating and overloading.

Article number B6101.208.064
Colour Blue
Core cross section (mm²) 1.5
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 0
Cable length (m) 50
Packed per 1

Specifications

Colour Blue
Core cross section (mm²) 1.5
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 0
Cable length (m) 50
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes
Brand Brennenstuhl
Weight per piece (g) 7100
Commodity code
Model Garant®
Type Cable Reel

Description

Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.Plug 2P+T 16 A/230 V.4 sockets tested according to Cebec, with increased touch protection and with overheating protection in case of overheating and overloading.

Article numbers

Article number B6101.208.064
EAN 4007123005611
UBB 500504112276
UNSPSC 26121635
Manufacturer article nr  1208064
Do not close this page. This message will disappear, when the page is fully loaded.