text.skipToContent text.skipToNavigation

AMF Square socket wrench DIN 248 Size 17 mm, length 315 mm


Article number 40063AMF
Design Other
Wrench width (mm) 17
Total length (mm) 315
Isolation protection 1000 V No
Suitable for hexagonal bolts No
Head width (mm) 31
With tommy bar No
Packed per 1

Specifications

Design Other
Wrench width (mm) 17
Total length (mm) 315
Isolation protection 1000 V No
Suitable for hexagonal bolts No
Head width (mm) 31
With tommy bar No
Suitable for tommy bar No
With anti-roll protection No
VDE tested No
Weight per piece (g) 490
Commodity code

Article numbers

Article number 40063AMF
EAN 4020772040062
UBB 500617710156
UNSPSC 27111725
Manufacturer article nr  40063
Do not close this page. This message will disappear, when the page is fully loaded.