text.skipToContent text.skipToNavigation

FAC MULTIGRIP PLIER 181A.25CPEPB


Article number 5T863136
Weight 360
Length (m) 250
Hinge Through-feed hinge
Max. cheeks opening (mm) 42
Low spark model No
Grip design 2-components
Number of settings 12
Packed per 1

Specifications

Weight 360
Length (m) 250
Hinge Through-feed hinge
Max. cheeks opening (mm) 42
Low spark model No
Grip design 2-components
Number of settings 12

Article numbers

Article number 5T863136
EAN 3148519165616
UBB 500637414870
UNSPSC 27110000
Manufacturer article nr  181A.25CPEPB
Do not close this page. This message will disappear, when the page is fully loaded.