text.skipToContent text.skipToNavigation

FAC MALLET TIPS 207A.25 25MM

Article number 3S956003
Length (m) 280
Tip diameter/tip width (mm) 25
Weight total (g) 110
Interchangeable tip Yes
With nail extractor No
With nail holder No

Specifications

Length (m) 280
Tip diameter/tip width (mm) 25
Weight total (g) 110
Interchangeable tip Yes
With nail extractor No
With nail holder No

Article numbers

Article number 3S956003
EAN 3148511473009
UBB 500639413508
UNSPSC 27111602
Manufacturer article nr  207A.25
Do not close this page. This message will disappear, when the page is fully loaded.