text.skipToContent text.skipToNavigation

FAC KEYS HEXAGONAL 83SH.5ST 5

Article number 6Z378089
Wrench width (mm)
Total length (mm)
Design Right-angled
Shaft length (mm) 115
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 115

Specifications

Wrench width (mm) 5
Total length (mm) 120
Design Right-angled
Shaft length (mm) 115
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 115
With peg No
Length short leg (mm) 28

Article numbers

Article number 6Z378089
EAN 3148518524315
UBB 500638919695
UNSPSC 27111710
Manufacturer article nr  83SH.5ST
Do not close this page. This message will disappear, when the page is fully loaded.