text.skipToContent text.skipToNavigation

Stahlwille 34 C LKW Wheel Brace 24 x 27 x 32mm Alloy Steel Chrome Plated 400mm Length


Article number G0290.001.795
Weight 2058
Total length (mm) 520
Wrench width 1 (mm) 24
Wrench width 2 (mm) 27
Wrench width 3 (mm) 32
Wrench width 4 (mm) 20
Brand Stahlwille
Packed per 1

Specifications

Weight 2058
Total length (mm) 520
Wrench width 1 (mm) 24
Wrench width 2 (mm) 27
Wrench width 3 (mm) 32
Wrench width 4 (mm) 20
Brand Stahlwille
Weight per piece (g) 5000
Commodity code
Model 34 C LKW
Type Wheel Brace

Article numbers

Article number G0290.001.795
EAN 4018754025916
UBB 203120259171
UNSPSC 27111714
Manufacturer article nr  43030005
Do not close this page. This message will disappear, when the page is fully loaded.