text.skipToContent text.skipToNavigation

FAC JLS WOOD TOP JLS2-PBA

Article number 1G757875
Colour Wood
Width 750
Depth 750
Material thickness (mm) 40
Diameter 0
Material Wood
Accessories No

Specifications

Colour Wood
Width 750
Depth 750
Material thickness (mm) 40
Diameter 0
Material Wood
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 1G757875
EAN 3148519462937
UBB 500641663124
UNSPSC 24112401
Manufacturer article nr  JLS2-PBA
Do not close this page. This message will disappear, when the page is fully loaded.