text.skipToContent text.skipToNavigation

FAC JLS WOOD TOP 3 MOD 2182 MM

Article number 2B436191
Colour Wood
Width 2182
Depth 750
Material thickness (mm) 40
Diameter 0
Material Wood
Accessories No

Specifications

Colour Wood
Width 2182
Depth 750
Material thickness (mm) 40
Diameter 0
Material Wood
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 2B436191
EAN 3148519452822
UBB 500641662969
UNSPSC 24112401
Manufacturer article nr  JLS2-PB3
Do not close this page. This message will disappear, when the page is fully loaded.