text.skipToContent text.skipToNavigation

FAC JLS WOOD TOP 2 MOD 1455 MM

Article number 8V545534
Colour Wood
Width 1455
Depth 755
Material thickness (mm) 40
Diameter 0
Material Wood
Accessories No

Specifications

Colour Wood
Width 1455
Depth 755
Material thickness (mm) 40
Diameter 0
Material Wood
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 8V545534
EAN 3148519452747
UBB 500641662704
UNSPSC 24112401
Manufacturer article nr  JLS2-PB2
Do not close this page. This message will disappear, when the page is fully loaded.