text.skipToContent text.skipToNavigation

FAC JLS WOOD TOP 1 MOD 727MM

Article number 4F065300
Colour Wood
Width 727
Depth 750
Material thickness (mm) 40
Diameter 0
Material Wood
Accessories No

Specifications

Colour Wood
Width 727
Depth 750
Material thickness (mm) 40
Diameter 0
Material Wood
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 4F065300
EAN 3148519452662
UBB 500641662548
UNSPSC 24112401
Manufacturer article nr  JLS2-PB1
Do not close this page. This message will disappear, when the page is fully loaded.