text.skipToContent text.skipToNavigation

FAC JLS SINGLE BASE LOW VERSION

Article number 7P440984
Colour Black
Width 100
Height 810
Depth 40
RAL-number 9004
Type of accessories/components Other
Diameter 0

Specifications

Colour Black
Width 100
Height 810
Depth 40
RAL-number 9004
Type of accessories/components Other
Diameter 0
Material Steel
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 7P440984
EAN 3148519450125
UBB 500641664528
UNSPSC 24112401
Manufacturer article nr  JLS2-PSB
Do not close this page. This message will disappear, when the page is fully loaded.