text.skipToContent text.skipToNavigation

FAC JLS PANEL MODULE PK 2

Article number 3K516101
Colour Black
Width 1452
Height 805
Depth 45
RAL-number 9004
Type of accessories/components Perforated panel
Diameter 0

Specifications

Colour Black
Width 1452
Height 805
Depth 45
RAL-number 9004
Type of accessories/components Perforated panel
Diameter 0
Material Steel
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No

Article numbers

Article number 3K516101
EAN 3148519452310
UBB 500641661557
UNSPSC 24112401
Manufacturer article nr  JLS2-PAV2
Do not close this page. This message will disappear, when the page is fully loaded.