text.skipToContent text.skipToNavigation

FAC JLS METAL WORKTOP 1455 MM

Article number 4I452337
Colour Black
Width 1455
Depth 750
RAL-number 9004
Material thickness (mm) 40
Diameter 0
Material Steel

Specifications

Colour Black
Width 1455
Depth 750
RAL-number 9004
Material thickness (mm) 40
Diameter 0
Material Steel
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 4I452337
EAN 3662424018060
UBB 500641664379
UNSPSC 24112401
Manufacturer article nr  JLS2-PM2
Do not close this page. This message will disappear, when the page is fully loaded.