text.skipToContent text.skipToNavigation

FAC JLS HALF PK PANEL JLS2-PPAVA

Specifications

Colour Red
Width 1036
Height 402.5
Depth 45
Type of accessories/components Perforated panel
Diameter 0
Material Steel
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No

Article numbers

Article number 1K932024
EAN 3148519452587
UBB 500641661714
UNSPSC 24112401
Manufacturer article nr  JLS2-PPAVA
Do not close this page. This message will disappear, when the page is fully loaded.