text.skipToContent text.skipToNavigation

FAC JLS HALF PK PANEL JLS2-PPAV2

Article number 2V192455
Colour Red
Width 1452
Height 402.5
Depth 45
Type of accessories/components Perforated panel
Diameter 0
Material Steel

Specifications

Colour Red
Width 1452
Height 402.5
Depth 45
Type of accessories/components Perforated panel
Diameter 0
Material Steel
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No

Article numbers

Article number 2V192455
EAN 3148519452402
UBB 500641662399
UNSPSC 24112401
Manufacturer article nr  JLS2-PPAV2
Do not close this page. This message will disappear, when the page is fully loaded.