text.skipToContent text.skipToNavigation

FAC JLS HALF PK PANEL JLS2-PPAV1

Article number 0R629120
Colour Black
Width 724.5
Height 403
Depth 45
RAL-number 9004
Type of accessories/components Perforated panel
Diameter 0

Specifications

Colour Black
Width 724.5
Height 403
Depth 45
RAL-number 9004
Type of accessories/components Perforated panel
Diameter 0
Material Steel
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No

Article numbers

Article number 0R629120
EAN 3148519452075
UBB 500641661979
UNSPSC 24112401
Manufacturer article nr  JLS2-PPAV1
Do not close this page. This message will disappear, when the page is fully loaded.