text.skipToContent text.skipToNavigation

FAC JLS CROSS BEAM 2182 MM

Article number 3Z459606
Colour Red
Width 1256
Height 400
RAL-number 3020
Type of accessories/components Crosswise Divider
Diameter 0
Material Steel

Specifications

Colour Red
Width 1256
Height 400
RAL-number 3020
Type of accessories/components Crosswise Divider
Diameter 0
Material Steel
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 3Z459606
EAN 3662424004209
UBB 500641665772
UNSPSC 24112401
Manufacturer article nr  JLS2-TRAB3
Do not close this page. This message will disappear, when the page is fully loaded.