text.skipToContent text.skipToNavigation

FAC JLS CROSS BEAM 1455 MM

Article number 0C098977
Colour Red
Width 530
Height 400
RAL-number 3020
Type of accessories/components Crosswise Divider
Diameter 0
Material Steel

Specifications

Colour Red
Width 530
Height 400
RAL-number 3020
Type of accessories/components Crosswise Divider
Diameter 0
Material Steel
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 0C098977
EAN 3662424004193
UBB 500641665517
UNSPSC 24112401
Manufacturer article nr  JLS2-TRAB2
Do not close this page. This message will disappear, when the page is fully loaded.