text.skipToContent text.skipToNavigation

FAC JLS ASSEMBLY KIT H800

Article number 1U001067
Colour Black
Height 800
RAL-number 9004
Type of accessories/components Other
Diameter 0
Material Steel
Accessories Yes

Specifications

Colour Black
Height 800
RAL-number 9004
Type of accessories/components Other
Diameter 0
Material Steel
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 1U001067
EAN 3148519453386
UBB 500641661144
UNSPSC 24112401
Manufacturer article nr  JLS2-TUBESUP800
Do not close this page. This message will disappear, when the page is fully loaded.