text.skipToContent text.skipToNavigation

FAC JLS ASSEMBLY KIT H400

Article number 2W223980
Colour Black
Height 400
RAL-number 9004
Type of accessories/components Other
Diameter 0
Material Steel
Accessories Yes

Specifications

Colour Black
Height 400
RAL-number 9004
Type of accessories/components Other
Diameter 0
Material Steel
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 2W223980
EAN 3148519453461
UBB 500641660989
UNSPSC 24112401
Manufacturer article nr  JLS2-TUBESUP400
Do not close this page. This message will disappear, when the page is fully loaded.